Shop All Binders
Bazic Products
Slant D-Ring View Binder with 2 Pockets, 2in, Burgundy, PK6
Mfr # 4150
Zoro # G904410391
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Material Chipboard, Metal Rings, Vinyl
- Includes 6 binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 4150
- Zoro # G904410391
- UPC # 194629070688
- Country of Origin China
- Category Binders
Details
Color | Burgundy |
Material | Chipboard, Metal Rings, Vinyl |
Includes | 6 binders |
Description
This 2 inch hard cover binder features a clear view on the front, back and side so you can customize! Each binder can be easily identified when a piece of paper with artwork or title is inserted from the opening on the top. This binder has 3 metal rings that are "D" shape, attached inside on the back of the binder, so that you can fit more documents. Sold as a pack of 6 binders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Postit, Rcy, 1.5X2, 12Pk (MMM653RPA)
- BSC PREFERRED 6 x 6 x 12'' Tall Corrugated Boxes, 25PK (S-4343)
- BSC PREFERRED 4 x 12 x 4-1/2'' White Bin Boxes, 50PK (S-704)
- PARTNERS BRAND Jumbo Envelopes, 24" x 30", Kraft, 100/Case (EN1087)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Gray, PK6 (4141)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Blue, PK3 (3194)
- BAZIC PRODUCTS Bazic Products BAZ4121-6 1 in. 3 Ring Binder with 2 Pockets; Gray - 6 Each (BAZ4121-6)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6 (4120)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3 (4162)
- FIVE STAR Tech Zipper Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Red/Black Accents (72206)
- Bazic Products Binders