Shop All Arts & Crafts
Bazic Products
Round Natural Wooden Dowel, 3/8in x 12in, 72PK
Mfr # 6810
Zoro # G304837040
product price: $30.49
/pk 72, $0.42/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Includes 72 Wooden Dowels
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 6810
- Zoro # G304837040
- UPC # 194629117789
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Includes | 72 Wooden Dowels |
Material | Wood |
Description
These 3/8" x 12" round wooden dowels are made from white Baltic birch, and come pre-sanded and smooth. Safe, clean, unblemished wood craft sticks are great for DIY projects. Ideal for wedding cake layer support, and sharpens easily with pencil sharpener for insertion. Must have tools for homemade desserts like candy, lollipops, cake pops, birthday cakes. These high-quality wooden dowel rods are perfect for dollhouses, making wood toys, detailed wood crafts, model building, kids crafts, home decor, and much more. Each hardwood dowel rod is completely sanded and smoothed down during production so the hard work is already done for you. They are safe for kids and school use. Great teacher supplies in the classroom for a puppet show, flags, wedding props, photo props, kids crafts, handmade gifts. Each pack includes 6 dowels. Sold as 12 packs for a total of 72 dowels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 9" x 9" x 30", Kraft, 25/Bundle (11R309)
- ZORO SELECT Side Loading Boxes, 30" x 5" x 24", Kraft, 10/Bundle (11A666)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Extinguisher Tamper Seal, 9"L, Red, 100/Pack (OPS21084)
- SMEAD Pocket File, 2/5 Tab, 1" Expansion, Manila (75487)
- BAZIC PRODUCTS Bazic Products 12108 Jumbo Fun Coloring & Activity Book - Pack of 48 (12108)
- BAZIC PRODUCTS Bazic 2405 Dustless White Chalk (24/Box) Box of 24 (2405)
- BAZIC PRODUCTS 1 in. Black Color Alphabet Stickers; 6 Sheets - Case of 24 (3824)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 10 Assorted Sizes Per Pack, 120PK (6813)
- BAZIC PRODUCTS Washable Markers, Broad Line, Scented, 6 Per Colors Per Set, 72PK (1285)
- BAZIC PRODUCTS Washable Markers, Fine Line, 20 Colors Per Set, 240PK (1265)
- PACON Tru-Ray® Construction Paper, Shocking Pink, 12x18, PK250 (P103045)
- Bazic Products