Shop All Pencils
Bazic Products
Mechanical Pencil with HB, 2B, 4B & 6B Lead, 2.0mm, Assorted Barrel Color, 3PK
Mfr # 706
Zoro # G811802807
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 706
- Zoro # G811802807
- UPC # 194629138081
- Country of Origin China
- Category Pencils
Description
The 2.0mm lead diameter of this mechanical pencil allows for smooth and consistent sketching or drawing. It provides enhanced control, making it ideal for detailed work or shading techniques. A twistable refill indicator is at the top of the pencil with 4 lead mode options HB, 2B, 4B, and 6B. This innovative feature helps you remember which lead type to refill. The hexagonal barrel design of the pencil prevents it from rolling off surfaces and added stability. Confidently place it without worrying about it rolling away. High-quality 2.0mm ceramic lead refills in HB, 2B, 4B, and 6B are included. These premium lead refills deliver smooth lines, making them suitable for a wide range of writing or artistic applications. The metal design not only ensures durability, but also provides a sleek and professional appearance. It is a stylish and reliable writing tool that can withstand everyday use. Each pack includes 1 pencil in assorted barrel colors no color choice and 6 leads each of HB, 2B, 4B and 6B. Assorted barrel colors include Red, Blue and Black. Sold as 3 packs for a total of 3 pencils and 18 leads each of HB, 2B, 4B and 6B.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Rollerball Pen, 1 mm, Black PK12 (73832)
- FELLOWES Powershred Shredder Waste Bags, 25g, PK50 (36056)
- 2000 PLUS Self-Inking Received and Date Stamp (011092)
- CANON Black Toner Cartridge, Market Indicator Cartridge No.: E20 (E20)
- BAZIC PRODUCTS Bazic Drawing & Sketching Pencil Set Pack of 24 (744)
- PENTEL Pencil, Mech, 0.5, Ast, PK3 (P205MBP3M1)
- SANFORD Clear Point Mechanical Pencil Kit, 6PK (56047)
- FASTCAP Fastcap FCFATBOY REFILL Fatboy Refill Pencil; Graphite (FCFATBOY REFILL)
- PAPER MATE Paper Mate Clearpoint #2HB 0.7 mm Mechanical Pencil , 2PK (56047PP)
- LA-CO Ritter Wood Case Welders Pencil, Red - Dozen (434-96100)
- C.H. HANSON CH Hanson 02010 Pro Sharp 15 Round Pencils; 15 Pack (162071)
- Bazic Products Pencils