Shop All Dry Erase Boards
Bazic Products
Magnetic Locker Dry Erase Board with Marker, 5in. x 7in., Assorted Colors, 12PK
Mfr # 6023
Zoro # G811755851
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color Assorted (No Color Choice)
- Recommended Age 6+ years
- Board Material Cork Frame, Metallic Boarder, 2 Magnets, 1 Dry Erase Marker
- Includes 12 Dry Erase Boards (each with 1 Dry Erase, Mounting Magnets)
- Recommended Grade Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 6023
- Zoro # G811755851
- UPC # 194629134960
- Country of Origin China
- Category Dry Erase Boards
Details
Board Color | Assorted (No Color Choice) |
Recommended Age | 6+ years |
Board Material | Cork Frame, Metallic Boarder, 2 Magnets, 1 Dry Erase Marker |
Includes | 12 Dry Erase Boards (each with 1 Dry Erase, Mounting Magnets) |
Recommended Grade | Grade 1+ |
Description
Magnetic Locker Dry Erase Board 5'' X 7'' with marker. Each board includes 2 magnets to hold the dry erase board to a locker or onto other smooth metal surfaces such as a refrigerator. Writing board is framed in bright colors. Size: 5'' x 7''. Each board comes with 1 dry erase marker with eraser on the top. Great accessory for school, college students, and on the go travelers. Sold as a pack of 12 boards, each with marker and mounting magnets.
- •EASY TO USE. Great accessory for school, college students, and on the go travelers.
- •QUALITY. This lightweight whiteboard is made of standard paperboard. Its surface is smooth and easy to write.
- •MULTIPURPOSE. Makes for both an educational toy and a fun drawing board.
- •EASY TO CLEAN. Using boards eraser or microfiber cleaning cloth. Adding some water or dry erase cleaner can help to clean the lapboard easily.
- •MULTI-PACK. Sold as a pack of 12 boards, each with dry erase marker and mounting magnets.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- LABELMASTER Not Restricted, Shipping Label, Pk500 (B45)
- X-ACTO Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black (1799X)
- SPEC OPS 3/8-in Staples for M8 & M8E Plier Stapler, 5000PK (M8-211538-5M)
- BAZIC PRODUCTS Bazic BAZIC 8.5-inch X 11-inch Dry Erase Board w/ Marker, 12PK (6010)
- ICEBERG 46"x96" Magnetic Steel Whiteboard (31280)
- GHENT 48"x36" Glass Dry Erase Board, White (ARIASN43WH)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Oak Frame (UNV43618)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- LUXOR Wall-mounted Whiteboards, 96" x 40" (WB9640W)
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- Bazic Products Dry Erase Boards