Double-Ended Premium Super Jumbo Crayons, 12 Colors Per Set, 72PK
Mfr # 2520
Zoro # G911799885
Key Features
- Color Green, Dark Green, Pink, Blue, Orange, Purple, Black, White, Brown, Dark Brown, Yellow, Red
- Includes 72 Double-Sided Crayons
- Material Paper, Adhesive
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Product Information
- Brand Bazic Products
- MFR # 2520
- Zoro # G911799885
- UPC # 194629138050
- Country of Origin China
- Category Arts & Crafts
Details
Color | Green, Dark Green, Pink, Blue, Orange, Purple, Black, White, Brown, Dark Brown, Yellow, Red |
Includes | 72 Double-Sided Crayons |
Material | Paper, Adhesive |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
These innovative crayons are jumbo size and great for little fingers. Features double pre-sharpened ends with different colors, total of 6 crayons which means 12 different colors. Vibrant color, smooth gliding. Crayons are designed dual-sided with different colors. This convenient design allows you to easily switch colors to make your project pop in bold, bright colors. Crayons measure 3.9 x 0.5 inch. Super Jumbo sized for small hands to hold and hard to break. Both parents and kids will love these fat crayons. Perfect gift for birthday, holiday, and Christmas. Made from natural wax. Assorted classic colors make your drawings come to life. Comes with a box for convenient storage. Help children develop fine motor skills during happy learning. Introduce colors, drawing, and inspire your little ones to explore, play, create, and dream. For ages 4 years and up. Each pack includes 6 crayons. Sold as 12 packs for a total of 72 crayons.
- •DOUBLE HEADED DESIGN. Crayons are designed dual-sided with different colors. This convenient design allows you to easily switch colors to make your project pop in bold, bright colors.
- •GIANT SIZE. Crayons measure 3.9 x 0.5 inch. Super Jumbo sized for small hands to hold and hard to break. Both parents and kids will love these fat crayons. Perfect gift for birthday, holiday, and Christmas.
- •SAFE & NON TOXIC. Made from natural wax. Assorted classic colors make your drawings come to life. Comes with a box for convenient storage. Help children develop fine motor skills during happy learning.
- •UNLIMITED IMAGINATION. Introduce colors, drawing, and inspire your little ones to explore, play, create, and dream. For ages 4 years and up.
- •FUN GAME. You can write letters, numbers, practice spelling with your kids, play a game of tic tac toe, or scribble and draw on coloring book. Crayons will add hours of creativity.
- •MULTI-PACK. Each pack includes 6 crayons. Sold as 12 packs for a total of 72 crayons.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 12-Inch (G212LRBLU)
- FAME FABRICS Artist Smock, Ceil Blue, K75, SM (82717)
- SCOTCH Tape, Double Coated, 1"x36 yd (410M1)
- SMEAD Report Cover 8-1/2 x 11", 2", Black (81124)
- BAZIC PRODUCTS Washable Markers, Broad Line, Scented, 6 Per Colors Per Set, 72PK (1285)
- BAZIC PRODUCTS Bazic 2405 Dustless White Chalk (24/Box) Box of 24 (2405)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 3/8in x 12in, 72PK (6810)
- BAZIC PRODUCTS Washable Markers, Fine Line, 20 Colors Per Set, 240PK (1265)
- BAZIC PRODUCTS Bazic Products 12108 Jumbo Fun Coloring & Activity Book - Pack of 48 (12108)
- BAZIC PRODUCTS BAZIC® Washable Markers, Jumbo Classroom Pack, 8 Colors, PK200 (1235)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Emerald Green (27407)
- Bazic Products