Cork Framed Magnetic Dry Erase Board with Marker and 2 Magnets, 17in. x 23in.
Mfr # 6022
Zoro # G211755772
Key Features
- Board Color White
- Recommended Age 5+ years
- Includes Dry Erase Board, Dry Erase Marker, 2 magnets
- Board Material Wax, Fatty Acid, Reflective Material, Defoamer, Dye
- Recommended Grade Grade K+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 6022
- Zoro # G211755772
- UPC # 764608060223
- Country of Origin China
- Category Dry Erase Boards
Details
Board Color | White |
Recommended Age | 5+ years |
Includes | Dry Erase Board, Dry Erase Marker, 2 magnets |
Board Material | Wax, Fatty Acid, Reflective Material, Defoamer, Dye |
Recommended Grade | Grade K+ |
Description
Cork frame with black border surrounds the dry-erase surface and is fully tackable, hang papers with push pins. Quality and sturdy frame with round aluminum corners for safety and long-lasting use. Ideal for planning, chores, to do lists, home studies, or organization. Easily mounted on the office, commercial space, dorm, or bedroom wall. Bulletin board frame is great for post notes, messages, pictures, memos, calendars, menus, reminders, and more! Easy to write, draw, schedule, and display. Perfect for office, zoom meeting, kitchen, fridge, or desk. This magnetic white board provides help to keep track of your busy schedule. Use a board eraser or microfiber cleaning cloth. Adding some water or dry erase cleaner can help to clean the lapboard easily Provides the ultimate writing experience.
- •DURABLE. Quality and sturdy frame with round aluminum corners for safety and long-lasting use. Ideal for planning, chores, to do lists, home studies, or organization.
- •EASY INSTALLATION. Easily mounted on the office, commercial space, dorm, or bedroom wall. Bulletin board is great for post notes, messages, pictures, memos, calendars, menus, reminders, and more!
- •SMOOTH SURFACE. Easy to write, draw, schedule, and display. Perfect for office, zoom meeting, kitchen, fridge, OR desk. This magnetic white board provides help to keep track of your busy schedule.
- •EASY TO CLEAN. Use a board eraser or microfiber cleaning cloth. Adding some water or dry erase cleaner can help to clean the lapboard easily. Provide the ultimate writing experience.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Form, Time Card, Wk, 4.25X6.75 Pk (TOP3016)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICMS11BE)
- ZERUST 58" x 48" x 90" Poly Bags, PK 35 (075-F-00033)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- BAZIC PRODUCTS Bazic BAZIC 8.5-inch X 11-inch Dry Erase Board w/ Marker, 12PK (6010)
- QUARTET Dry Erase Board, Magnetic, 96"x48 (2548B)
- QUARTET Classic Series Total Erase Dry Erase Board, 72 x 48, Silver Aluminum Frame (S537)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- STAR WARS Star Wars 804477 Star Wars the Mandalorian the Child on Board Decal (804477)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 34"x23", WE (QRTM3423)
- Bazic Products Dry Erase Boards