Shop All Media Storage
Bazic Products
Bazic Products 20050 20 in. X 30 in. 10-Slots Foam Board Display Rack
Mfr # 20050
Zoro # G004082948
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5"
- Width 8"
- Height 0.50"
- Features Poly Wrapped
- Number of Holes Punched 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 20050
- Zoro # G004082948
- Country of Origin China
- Category Media Storage
Dimensions
Length | 10.5" |
Width | 8" |
Height | 0.50" |
Sheet Size | 10 1/2" x 8" |
Details
Features | Poly Wrapped |
Number of Holes Punched | 3 |
Cover Color | White |
Sheet Type | Printed |
Sheet Color | White |
Number of Pages | 300 |
Front Ruling Type | Wide Ruled |
Ruling Surface Side | Both Side |
Front Lines Space | 0.34" |
Number of Sheets | 150 |
Grammage | 56 g/m² |
Assembly Required | Assembled |
Ruling Line Color | Blue |
Margin Rule Type | Ruled |
Product Type | Refill Writing Sheet |
Margin Color | Red |
Description
BAZIC 20" X 30" 10-Slots Foam/Poster Board Display RackItem Length: 34 Item Width: 9 Item Height: 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Home Cinema 2150 Lamp & Housing (HOME CINEMA 2150 LAMP & HOUSING EPSON)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- SPECO TECHNOLOGIES Poe Injector 802.3Af/At (POEINJ)
- 3M PELTOR Boom Microphone Wind Screen M995, (M995)
- WOOD SHED Solid Oak 2 Row Dowel CD-DVD Cabinet Tower (215-12 Combo)
- PELICAN Black MOLLE Panel, Black, Plastic, 13 in (015100-5200-110)
- WOOD SHED Solid Oak desktop or shelf DVD Cabinet - Individual Locking Slots (210-1 DVD)
- PELICAN PRODUCTS Pelican 1520 Watertight Medium Case With Foam 19-3/4" x 15-3/4" x 7-7/16", Black (1520-000-110)
- BETSY DRAKE Betsy Drake TY036M 16 x 16 in. Pelican Tote Bag - Medium (TY036M)
- PELICAN PRODUCTS Pelican 1560 Watertight Wheeled Large Case With Foam 22-1/16" x 17-15/16" x 10-7/16", Black (1560-000-110)
- PELICAN PRODUCTS Pelican 1400 Watertight Small Case With Foam 13-3/8" x 11-5/8" x 6", Black (1400-000-110)
- Bazic Products Media Storage