Shop All Floor Signs
Bazic Products
Bazic L-2 12 x 16 in. 2 Line Sale Sign
Mfr # L-2
Zoro # G303982369
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # L-2
- Zoro # G303982369
- Country of Origin China
- Category Floor Signs
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- High impact, superior visibility
- Retail sign for business or personal use
- Size: 12 x 16 in.
- Dimension: 0.0016" H x 16" W x 12" L
- Weight: 0.087
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White (478D05)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (124N/MBK)
- GASTEC Detector Tube, Methanol, 2 to 56 ppm, PK10 (111LL)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC5 (3YTC5)
- VISUAL WORKPLACE Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS154 (66-3132-618-PS154)
- CORTINA SAFETY PRODUCTS Safety Flr Sign, Plain, Lock-In Arm, "2x4" (03-600-33)
- NMC Arrow Walk On Floor Sign, WFS84RD (WFS84RD)
- 5S SUPPLIES 5S Area Floor Sign 16in Diameter Non Slip Floor Sign (FS-5SAREABLK-16)
- O-CEDAR O-Cedar Commercial Plastic Wet Floor Bilingual Sign (96991)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- Bazic Products Signs