Bazic Products

Bazic 980 1" X 200" Double Sided Foam Mounting Tape Case of 24


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.

Features
  • Double-Sided Foam Mounting Tape makes sure posters, notices and small objects stay in place
  • This self-sticking, high-density tape has a strong adhesive on both sides to keep items secure
Specifications
  • Size: 1 x 200 in.
  • Dimension: 6.457" H x 4.843" W x 1.102" L
  • Weight: 0.14375

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.