Shop All Glues
Bazic Products
Bazic 8g / 0.28 Oz Washable Colored Glue Stick, 96PK
Mfr # 2043
Zoro # G610823461
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 28 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 2043
- Zoro # G610823461
- UPC # 724086235896
- Country of Origin China
- Category Glues
Dimensions
Container Size | 28 oz |
Details
Color | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ F9469PC VHB™ Tape, 5.0 Mil, 1/2" x 5 yds., Clear, 1/Case (VHB946912R)
- LOCTITE Epoxy Adhesive, 9340 Series, Green, Tube, 1:01 Mix Ratio, 3 hr Functional Cure (398459)
- 3M Epoxy Adhesive, 24 Series, Clear, 13.8 oz, Dual-Cartridge (24)
- TODOL Plastic Carrying Case (CS01)
- BAZIC PRODUCTS Bazic 3g / 0.10 Oz. Super Glue, 96PK (2006)
- TITEBOND Wood Glue, Original Series, Honey Cream, 24 hr Full Cure, 5 gal, Pail (5067)
- UNIVERSAL OFFICE PRODUCTS UNV 4 oz Washable White Glue - Dries Clear (46064)
- SUREBONDER Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (DT-20)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951504207)
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.1 oz, Tube (5000413)
- TITEBOND Floor Adhesive, Quick and Thick Series, Light Tan, 24 hr Full Cure, 28 oz, Cartridge (2404)
- Bazic Products Glues