Shop All Pens
Bazic Products
Bazic 724 Lumiere 0.7 mm Mechanical Pencil w/ Grip (3/Pack) Pack of 24
Mfr # 724
Zoro # G304113052
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 724
- Zoro # G304113052
- UPC # 764608007242
- Country of Origin China
- Category Pens
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Pack of 3
- Eraser-top
- Pocket clip for convenience
- Colorful translucent barrel
- Cushion grip provides extra comfort
- Pencil lead never needs sharpening
- Refillable and retractable 0.7 mm lead, ideal for general writing
- Size: 0.7 mm
- Dimension: 7.618" H x 2.953" W x 0.63" L
- Weight: 0.08125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Saf-T-cut® Scissors, 5.5" Blunt, PK12 (15515)
- BOSTITCH Pencil Sharpener, Electric, Tip Saver, 4"x7-1/2"x5", Black (BOSEPS8HDBLK)
- GHENT Ghent 4' x 8' Bulletin Board - Natural Cork - Oak Wood Frame (WK48)
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- BAZIC PRODUCTS Bazic 1763 4-Color Neck Pen w/ Cushion Grip (2/Pack) Pack of 24 (1763)
- BAZIC PRODUCTS DDI 1934747 BAZIC G-Flex Dazzle Oil Gel Ink Pens - 10 Count Assorted Colors Medium Cushion Grip Case of 12 (17070)
- BAZIC PRODUCTS Bazic Silver Top 4-Color Pen w/ Cushion Grip, 48PK (1718)
- BAZIC PRODUCTS Frizz Fashion Color Erasable Gel Retractable Pen with Grip, 24PK (17075)
- PAPER MATE Ballpoint Pen, Retractable, Fine Point, Blue/BE PK (PAP9560131)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (OD97)
- BIC PrevaGuard Antimicrobial Retractable BP Pen, Med 1mm, Blue, PK12 (CSA11BE)
- Bazic Products Pens