Shop All Poster & Presentation Boards
Bazic Products
BAZIC 530 22" X 14" White Poster Board (5/Pack) Pack of 48
Mfr # 530
Zoro # G903756797
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 530
- Zoro # G903756797
- Country of Origin China
- Category Poster & Presentation Boards
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Pack of 5
- School Project
- Arts & Craft
- Displays & Signs
- Sales/Promotions
- Scrapbooking
- Memory Albums
- Color: White
- Size: 22 x 14 in.
- Dimension: 14" H x 22" W x 0.079" L
- Weight: 0.525
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72380)
- AMPAD 3 x 5" Top Wired Memo Notebook (25-093)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2201)
- BAZIC PRODUCTS Bazic 22in X 28in Fluorescent Green Poster Board Case of 25 (5029)
- BAZIC PRODUCTS Bazic 512 11" X 14" White Poster Board (5/Pack) Case of 48 (512)
- MADISON MILL Madison Mill 432552 0.37 x 36 in. Oak Dowel - Pack Of 20 (106280)
- PACON Pacon, Heavyweight Tagboard, 18 X 12, White, 100PK (5214)
- PACON Pacon® 4-Ply Railroad Board, Purple, 22" x 28", PK25 (P54481)
- UCREATE Foam Board, White, 20" x 30", PK25 (P5540)
- MADISON MILL Madison Mill 432558 1.12 x 36 in. Oak Dowel - Pack Of 4 (112254)
- Bazic Products Poster & Presentation Boards