Shop All Poster & Presentation Boards
Bazic Products
Bazic 5031- 25 Fluorescent Pink 22 in. x 28 in. Poster Board- Pack of 25
Mfr # 5031
Zoro # G803757078
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 5031
- Zoro # G803757078
- UPC # 20764608050310
- Country of Origin China
- Category Poster & Presentation Boards
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- 22" X 28" Fluorescent Pink Poster Board
- Color: Pink
- Size: 22 x 28 in.
- Dimension: 22" H x 28" W x 0.001" L
- Weight: 0.18125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Ink Refill, Medium, Black (PENLR7A)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513042)
- LEARNING RESOURCES Primary Science Jumbo Magnifiers, Set of 6 in stand (2884)
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- BAZIC PRODUCTS Bazic 22in X 28in Fluorescent Green Poster Board Case of 25 (5029)
- BAZIC PRODUCTS Bazic 512 11" X 14" White Poster Board (5/Pack) Case of 48 (512)
- FLIPSIDE Corrugated Project Board, 1-Ply, 36" x 48, Blue, PK24 (30065)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- PACON Board, Rr, 22X28, 4Ply, Bk, 25Pk (PAC54811)
- PACON UCreate™ Plastic Poster Board, Clear, 22" x 28", PK25 (MMK04714)
- PACON UCreate™ Economy Poster Board, White, 22" x 28", PK100 (P104225)
- Bazic Products Poster & Presentation Boards