Shop All Poster & Presentation Boards
Bazic Products
Bazic 5020 22" X 28" Orange Poster Board Case of 25
Mfr # 5020
Zoro # G603757148
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 5020
- Zoro # G603757148
- UPC # 20764608050204
- Country of Origin China
- Category Poster & Presentation Boards
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- 22" X 28" Orange Poster Board
- Color: Orange
- Size: 22 x 28 in.
- Dimension: 22" H x 28" W x 0.001" L
- Weight: 0.18125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW31)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/o cutter (msw)
- PILOT Pen, Erasable Ink, Red, PK12 (31452)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Happyast Pk (WAU21289)
- BAZIC PRODUCTS Bazic 512 11" X 14" White Poster Board (5/Pack) Case of 48 (512)
- BAZIC PRODUCTS Bazic 22in X 28in Fluorescent Green Poster Board Case of 25 (5029)
- PACON Pacon, Heavyweight Tagboard, 12 X 9, White, 100PK (5211)
- FLIPSIDE PRODUCTS 12 x 12 Natural Cork Tiles, PK16 (10058-4)
- PACON Foam Presentation Board, White, 48" x 36", PK12 (P3861)
- PACON Ruled Chart Tablet, White (PAC74610)
- PACON Board, Rr, 22X28, 4Ply, We, 100 Pk (PAC5460)
- Bazic Products Poster & Presentation Boards