Shop All Poster & Presentation Boards
Bazic Products
Bazic 5017 22" X 28" Green Poster Board Case of 25
Mfr # 5017
Zoro # G203756930
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 5017
- Zoro # G203756930
- Country of Origin China
- Category Poster & Presentation Boards
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- 22" X 28" Green Poster Board
- Color: Green
- Size: 22 x 28 in.
- Dimension: 22" H x 28" W x 0.001" L
- Weight: 0.18125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Post w/E1 Economy mailbox, fluted base, horsehead finial (LPST-801-E1-BL)
- BETTER KITCHEN PRODUCTS Premium Kitchen Shears, Stainless Steel, 8.75 Inches, Heavy Duty, 2PK (00601)
- ILC Replacement For BROTHER, DR420 (DR-420)
- SEALER SALES 8in. x 10in. 3 Mil Vacuum Bags w/ Tear Notch, 250PK (VB-8-10-300B)
- BAZIC PRODUCTS Bazic 512 11" X 14" White Poster Board (5/Pack) Case of 48 (512)
- BAZIC PRODUCTS Bazic 22in X 28in Fluorescent Green Poster Board Case of 25 (5029)
- SCHOOL SMART BOARD WHITE POSTER 22X28 PACK OF 25 PK (PX5405SS-5987)
- MADISON MILL Madison Mill 432558 1.12 x 36 in. Oak Dowel - Pack Of 4 (112254)
- UCREATE Foam Board, White, 20" x 30", PK25 (P5540)
- PACON Pacon® 4-Ply Railroad Board, Orange, 22" x 28", PK25 (P54781)
- PACON CORPORATION Pacon Corporation Pac5420 White Poster Board 22X28 10 Sheets (PAC5420)
- Bazic Products Poster & Presentation Boards