Shop All Scissors
Bazic Products
Bazic 4435 8" Double Thumb Stainless Steel Scissors Pack of 24
Mfr # 4435
Zoro # G503756920
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 4435
- Zoro # G503756920
- Country of Origin China
- Category Scissors
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Superior-quality scissors with comfortable molded plastic handles
- High-quality stainless steel scissors
- Cutting edge stays sharper longer
- Stainless steel is highly resistant to corrosion
- Double thumb loop. Straight-handle
- Size: 8 in.
- Dimension: 9.409" H x 3.74" W x 0.512" L
- Weight: 0.14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMMERCIAL Scissors, Scotch, Multiprp, 8" (1428)
- MASTERVISION 3-in-1 Calendar Planner Dry Erase Board, 36 x 24, Silver Frame (MB0707186P)
- NORTECH Liquid Shutoff Gasket (N6091)
- SHOPTOUGH Transport Bags, 1,000 den, Black (228338)
- WESTCOTT Multipurpose, Scissors, PK3 (13403)
- CRESCENT WISS 12" Wide Blade Bent Handle Industrial Shears (W22W)
- ROADPRO Safety Razor Scraper, w/6 Blades (SST-60100)
- KLEIN TOOLS Heavy Duty Shear w/Large Ring, 8-5/8-Inch (718LR)
- KNIPEX Wire Rope Shears 6 1 (95 62 160)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- APEX TOOL GROUP Wiss W20 Industrial Heavy Duty Industrial Shears, 10-3/8" (W20)
- Bazic Products Scissors