Shop All Staplers
Bazic Products
Bazic 4413 5" Soft Grip Pointed Tip Stainless Steel Scissors Pack of 24
Mfr # 4413
Zoro # G904029081
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 4413
- Zoro # G904029081
- UPC # 10764608044138
- Country of Origin China
- Category Staplers
Description
Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.
Features- Superior-quality scissors with comfortable cushioned handles to reduce finger fatigue
- Lightweight scissors
- Cutting edge stays sharper longer
- Stainless steel is highly resistant to corrosion
- Straight-handle
- Pack of 24
- Material: Stainless Steel
- Size: 5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- EPSON T410XL020S (410XL) Claria High-Yield Ink, 500 Page-Yield, Black (T410XL020-S)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- MAX USA Heavy-Duty Staple Remover Black (MA32635)
- METABO HPT WIDE CRWN STAPLR 1"" 16GA (N5024A2M)
- MAX Heavy-DutyFlat-Clinchtapler, (HD11UFL)
- BUSINESS SOURCE Electric Stapler (00081)
- MAX USA STAPLER, ELECTRC, HVDTY, 100SH (MXBEH110F)
- SWINGLINE Quick Touch Stapler, Black, Silver (S7064580)
- DETECTAPRO STAPLELESS STAPLER (STAP)
- Bazic Products Staplers