Shop All Binders
Bazic Products
Bazic 4120 BAZIC 1" Burgundy 3-Ring View Binder w/ 2-Pockets Case of 12
Mfr # 4120
Zoro # G903679546
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 4120
- Zoro # G903679546
- Country of Origin China
- Category Binders
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- 3-Ring Green Binder with 2-Pockets
- Resist gapping
- Color: Burgundy
- Size: 1 in.
- Dimension: 11.614" H x 9.96" W x 1.5" L
- Weight: 0.81
- Includes Two Inside Pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 12 x 17" Laminated Wall Calendar, White (AAGPMLM0228)
- FELLOWES Shredder Waste Bags, 14-20g, PK50 (36054)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80077)
- PARTNERS BRAND Edge Protectors, Cased, .120, 3" x 3" x 60", White, 25/Case (EP3360120BX)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Red, PK6 (4143)
- BAZIC PRODUCTS Bazic BAZIC 1/2-inch Fuschia 3-Ring View Binder w/ 2-Pockets, 12PK (4106)
- BAZIC PRODUCTS DDI 1082270 BAZIC 1/2" 3-Ring Binder - Lime Green View Finder 2 Pockets Case of 24 (4104)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Red, PK6 (4123)
- BAZIC PRODUCTS Bazic Products BAZ3137-6 1 in. 3 Ring Binder with 2 Pockets; White - 6 Each (BAZ3137-6)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- WORKSTATION Hanging File Poly Ring Binder 1'' Capacity Blue (TH949804)
- Bazic Products Binders