Shop All Toys & Games
Bazic Products
Bazic 336 BAZIC 12" (30cm) Jeweltones Color Ruler (4/Pack) Pack of 24
Mfr # 336
Zoro # G604112618
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 336
- Zoro # G604112618
- UPC # 7487993721045
- Country of Origin China
- Category Toys & Games
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Pack of 4
- Assorted Transparent jeweltones color
- With beveled edge
- Size: 12 in.
- Dimension: 14.488" H x 5.866" W x 0.059" L
- Weight: 0.16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- CANON Canon® 8-Digit Pocket Calculator, Dual Power, LS555H, 4-1/3" X 2-2/3" X 3/5", Black (LS555H)
- PAPER MATE Pen, Comfortmate Ultra, Md, Rd, PK12 (6320187)
- BROTHER Super High Yield Magenta Toner Cartridge 6.5K YLD (TN436M)
- LEARNING ADVANTAGE Sensory Reflective Balls, Silver (9322)
- HAYWIRE GAMES Flickin Chicken® Game (01057)
- EDUPRESS Spanish in a Flash™ Set 2 (TCR62343)
- JUNIOR LEARNING Rainbow Pattern Blocks, Magnetic, Assorted Colors, 100 Pieces (JL613)
- BORDERS UNLIMITED Borders Unlimited 90033 Sweet Dreams Furry Friends Cloud Bunny with Teal Ribbon for 3 Plus Years Old Children (90033)
- NEW RAY Peterbilt 387 Flatbed with Farm Tractor Long Hauler Toy Truck 6PK (10283A)
- TREND ENTERPRISES Division 0-12 All Facts Skill Drill Flash Cards (T53204)
- Bazic Products Toys & Games