Shop All Calculators
Bazic Products
Bazic 3009 8-Digit Dual Power Pocket Size Calculator Case of 24
Mfr # 3009
Zoro # G804115242
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic Products
- MFR # 3009
- Zoro # G804115242
- Country of Origin China
- Category Calculators
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features
- Dual power: Solar and Battery
- Auto power off
- Color: Assorted
- Size: 4.2 x 0.9 x 6.4 in.
- Weight: 1.6 oz
- Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Black Set of 25 Folders, 25PK (33961-BX)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (11220)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (MD999)
- BAZIC PRODUCTS BAZIC 12-Digit Dual Power Desktop Calculator with Adjustable Display (3012)
- CONTROL CO Calculator, Pocket, 4-1/4 In. (6023)
- CALCULATED INDUSTRIES Construction Calculator, 7.0x1.0x5.0 In (8025)
- TEXAS INSTRUMENTS TI Nspire CX II CAS Student So, NSPIRECXIICAS (NSCXCAS2/TBL/2L1/A)
- VICTOR TECHNOLOGY TUFFCALC Desktop Calculator (99901)
- VICTOR TECHNOLOGY 12-Digit Calculator, 2-Color Printing, 8"x11"x3", White/Blue (VCT12603)
- VICTOR TECHNOLOGY 1100-3A Antimicrobial Compact Desktop Calculator, 10-Digit LCD (1100-3A)
- Bazic Products Calculators