Shop All Binder Clips
Bazic Products
Bazic 261 Medium 1 1/4" (32mm) Black Binder Clip (8/Pack) Pack of 24
Mfr # 261
Zoro # G703982365
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 261
- Zoro # G703982365
- UPC # 764608002612
- Country of Origin China
- Category Binder Clips
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Pack of 8
- Keep Loose Papers Neat And Together
- Medium size 11⁄4" clips has 1⁄2" capacity
- The efficient triangular design of these binder clips provides a grip of unsurpassed strength and optimum compression, yet releases easily
- Firm, uniform grip virtually eliminates slipping, even at maximum capacity
- Solid hold will not weaken with time
- Handles fold down to simplify filing and storage. One handle up provides a convenient hanger
- Color: Black
- Size: 1.25 in.
- Dimension: 7.205" H x 3.78" W x 0.945" L
- Weight: 0.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64055)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- SMEAD Pocket Folder, Easy Grip, Redrope, PK25 (73208)
- MASTERVISION Magnetic Dry-Erase Board, Black MDF Frame, 18" X 24" (MM040011619)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes, Black/Silver, PK60 (UNV11160)
- BUSINESS SOURCE Business Source BSN65363 Binder Clips; Large 2 in. W; 1 in. Capacity; 12-PK; Assorted (BSN65363)
- BUSINESS SOURCE Bulldog Grip Clips No. 4 3" Width for Paper Heavy Duty, PK12 (58503)
- BUSINESS SOURCE Clip, Binder, Small, Ast, PK36 (65361)
- ADVANTUS Wall Clips for Fabric Panels, 40 Sheets, White, PK20 (75301)
- BUSINESS SOURCE Business Source BSN65360 Binder Clips; Mini; .56 in. W; .25 in. Capacity; 100-PK; Assorted (BSN65360)
- DETECTAMET Bulldog Clip, Size 5-45/64", Silver, PK5 (309-S393-P32)
- Bazic Products Binder Clips