Shop All Glues
Bazic Products
Bazic 2028 1.7 Oz. (50 mL) Glue Pen (3/Pack) Case of 24
Mfr # 2028
Zoro # G704112846
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 2028
- Zoro # G704112846
- UPC # 764608020289
- Country of Origin China
- Category Glues
Description
Bazic Products offers quality line of school and office products. We thrive on imagination, passion and mingle creative ideas with innovative solutions that results in delivering stationery products with utmost quality. We focus on strong product design at low cost. We strive hard to dedicate improving current products and developing new exciting products. Our products are uniquely designed and sure to deliver results.
Features- Pack of 3
- Glue pen goes on clear and dries clear
- Great for cardboard, paper, cloth, arts, crafts and more
- Slim pen design allows for precise application
- Washable
- Size: 1.7 oz
- Dimension: 8.189" H x 4.213" W x 0.984" L
- Weight: 0.46
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Increased Oil Resistance RTV Silicone Sealant, 13 oz, Black, Temp Range -65 to 500 Degrees F (24105)
- OATEY Clear Cement For PVC 16 oz (30876V)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Silicone Base (2821640)
- HENKEL Threadlocker, 271, Red, Permanent, 6 mL Tube (209741)
- BAZIC PRODUCTS Bazic 3g / 0.10 Oz. Super Glue, 96PK (2006)
- UNIVERSAL Contact Cement, Tan, 1 qt, Can (UNV46064)
- 3M Quick Dry Tacky Glue, Non-Toxic, 2 oz, Clear (6052)
- FLEX GLUE FLEX GLUE MINI .75OZ (GFSWHTMINI-8)
- GORILLA GLUE Home and Office High Strength Synthetic Rubber Mounting Putty 2 oz (102745)
- ELMERS Epoxy Adhesive, Glue-All Series, Tan, 1 gal, Dual-Cartridge (EPIE1326)
- BOX PACKAGING 1/2" - Dot Shot® - Medium Tack Glue Dots® - Low Profile (GD102R)
- Bazic Products Glues