Shop All Book Bags & Backpacks
Bazic Products
16in. Basic Backpack, Navy Blue, 2PK
Mfr # 1040
Zoro # G005721488
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Backpacks
- Recommended Age 3+ years
- Material Polyester
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic Products
- MFR # 1040
- Zoro # G005721488
- UPC # 194629117888
- Country of Origin China
- Category Book Bags & Backpacks
Details
Includes | 2 Backpacks |
Recommended Age | 3+ years |
Material | Polyester |
Recommended Grade | Grade PK+ |
Color | Navy Blue |
Description
Bag measurements when expanded are 16" x 10.5" x 5". Easily carry books, binders, laptop, tablet, phone, cosmetic, keys, travel accessories, clothes, cable. Unisex: Suitable for both Men and Women. Features one large main compartment with double zipper closure, one small front compartment, one top carrying handle and one side mesh pocket fits water bottle or compact umbrella. Soft ventilated padding gives you maximum back support. Breathable and adjustable shoulder straps relieve strain on your shoulders. Light and efficient! Made of water-resistant 600 D polyester fabric. Ensure secure & long-lasting usage. Great backpacks for college, elementary, middle, high school students, boys, girls, teens. Sold as a pack of 2 backpacks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (SM538)
- FLIPSIDE Dry Erase Board, One-Sided, 5in x 7in, PK12 (15656)
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- BROTHER Printer, Mfc, Laser, Compact (MFCL2750DW)
- BAZIC PRODUCTS 16in. Basic Backpack, Gray, 2PK (1041)
- MISC. TRAVEL/BEDDING/HEALTH & GROOMING 18 Inch Backpack, Digital Camo (P1226X)
- CONDOR OUTDOOR PRODUCTS FAIL SAFE PACK GEN II, BLACK (111190-002)
- PREFERRED NATION Recess Backpack Cooler, Grey (P3432.GREY)
- TREASURE COVE Unicorn Backpack (10209C)
- SC JOHNSON 19CT GAL Ziploc Bag (350)
- PREFERRED NATION Ultra-Cool the Reporter Bellino - Tan (P6079 TAN)
- Bazic Products Book Bags & Backpacks