Shop All Office Tape
Bazic
Permanent Glue Tape, 8mm x 8m, PK12
Mfr # 2080
Zoro # G0572305
product price: $23.35
/pk 12, $1.95/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 glue tapes
- Recommended Grade Grade 1+
- Color Clear Transparent, Assorted
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic
- MFR # 2080
- Zoro # G0572305
- UPC # 194629068104
- Country of Origin China
- Category Office Tape
Details
Includes | 12 glue tapes |
Recommended Grade | Grade 1+ |
Color | Clear Transparent, Assorted |
Recommended Age | 6+ Years |
Description
Permanent Glue Tape is a double sided tape with permanent adhesive. Each roll of tape is housed in a container with a protective flap at the applicator to keep the glue clean. The adhesive is a special glue used for tape, so it doesn't dry, and it's acid free. Perfect for scrap-booking and arts and crafts without worry of damaging your precious pictures. It is extremely handy for sealing envelopes or gift wrapping, as you can operate it with 1 hand application. It's convenient, clean and neat. Sold as a pack of 12 in assorted container colors.
Easy to use:
1. Flip the protective flap up so the applicator is exposed
2. Press the applicator down hard on flat smooth area and glide to apply the adhesive
3. Lift the applicator up in a swift motion to break the adhesive (you will see a thin film of adhesive on the applied area)
4. Press the desired item on the sticky area firmly to ensure it's properly glued on
5. Lastly, do not forget to flip the protective flap back down to keep the tape clean
Easy to use:
1. Flip the protective flap up so the applicator is exposed
2. Press the applicator down hard on flat smooth area and glide to apply the adhesive
3. Lift the applicator up in a swift motion to break the adhesive (you will see a thin film of adhesive on the applied area)
4. Press the desired item on the sticky area firmly to ensure it's properly glued on
5. Lastly, do not forget to flip the protective flap back down to keep the tape clean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH QuietSharp™ Glow Classroom Electric Pencil Sharpener (EPS11HC)
- SOUTHWORTH Paper, Parchment, 24No, Gold, PK500 (994C)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 10", Clear, 1000/Case (PL520)
- CROWNHILL Corrugated Box, 20x12x7", Kraft, PK25 (H-0409)
- BAZIC Tape Refill, Transparent Tape, 3/4in x 1296in, PK24 (907)
- BUSINESS SOURCE Glue Tape, Double Sided, Permanent, 1/3"x393", Clear (BSN86258)
- 3M Highland„¢ Transparent Tape, 3/4" x 1296", 1" Core, Clear (5910341296)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- 3M Invisible Tape, Mending, 0.75 in Wx36 yd L (6200341296)
- SCOTCH Magic Tape, 1 x 2592 in., Clear, PK3 (810-72-3PK)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, CLEAR, 5722, 1000PK (05722)
- Bazic