Shop All Sticky Notes
Bazic
Neon Primary Color Printed Arrow Flags with Dispenser, 25 Flags, PK48
Mfr # 5171
Zoro # G4784826
product price: $24.19
/pk 48, $0.50/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Plastic, Adhesive
- Color Assorted
- Includes 1200 flags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic
- MFR # 5171
- Zoro # G4784826
- UPC # 194629105403
- Country of Origin China
- Category Sticky Notes
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Plastic, Adhesive |
Color | Assorted |
Includes | 1200 flags |
Description
Self-stick flags adheres securely and allows repositioning with ease. Durable material prevents wear and tear from repeated handling and use. Features durable perforated cardboard dispensers with plastic cover. Colors include: Neon Blue, Neon Green, Neon Yellow and Neon Red. Measures 0.5" x 1.7". Each dispenser includes 25 flags. Each pack includes 4 dispensers for a total of 100 flags. Sold as 12 packs for a total of 1200 flags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 12" Open Poly Bags, 1.50 mil, Clear (5DTG2)
- INTERTAPE 520 Clr 48Mmx55M Ipg, Pk36 (N8313)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- TAPE LOGIC Tape Logic® Labels, "Must Ship Today", 3" x 5", Fluorescent Red, 500/Roll (DL3441)
- BAZIC Yellow Color Printed Sign Here Flags with Dispenser, 25 Flags, PK24 (5174)
- BAZIC Neon Color Printed Sign Here Flags with Dispenser, 25 Flags, PK48 (5172)
- POST-IT Note, Post-It, 3"X5", Ast, PK5 (655RPA)
- UNIVERSAL ONE Writing Pad, College, Spiral, Assorted (UNV66400)
- POST-IT Sign Here, Flag Dispenser, Red, PK200 (680-HVSHR)
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330NALT)
- POST-IT Note, Popup, 3X3, 90Sh, Canary Pk (MMMR330YW)
- Bazic Sticky Notes