Shop All Pencils
Bazic
Multipurpose Clear Zipper Pouch, PK12
Mfr # 806
Zoro # G7964845
product price: $29.99
/pk 12, $2.50/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 pouches
- Material PVC
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Color Clear, Assorted Zip Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | 12 pouches |
Material | PVC |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Color | Clear, Assorted Zip Colors |
Description
Clear Pencil Pouch is a large, clear pocket to hold pens, pencils and accessories. Durable plastic material is made to last. Clear vinyl binder pouch fits standard ring binders. Clear plastic allows easy viewing of contents. Measures 11" x 5". Pack of 12 pouches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 11" x 7", Kraft, 25/Bundle (11R318)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (5CNK1)
- ZORO SELECT Corrugated Mailers, 18" x 4" x 4" White, 50/Bundle (M1844)
- MARVY UCHIDA Bistro Chalk Markers, Chisel Tip 4-Color Set, Pastels, PK2 (483-4P)
- PENTEL Champ Mechanical Pencil, 0.5mm, HB (#2.5), Black Lead/Barrel, PK24 (AL15ASW2)
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13012)
- ADVANTUS Advantus Gem Polypropylene Pencil Box with Lid, Clear, 8-1/2in x 5-1/4in x 2-1/2in (34104)
- TICONDEROGA My First Pencil with Eraser, Yellow, 12PK (DIX33312)
- PENTEL Pencil, Twist-Erase Iii, 0.9Mm (QE519C)
- MINWAX Blend Fil Pencil No.6 (110066666)
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- Bazic Pencils