Shop All File Boxes
Bazic
BAZIC® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Blue
Mfr # 2197
Zoro # G7678545
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Blue
- Material Durable Plastic, Metal Components
- Recommended Grade Grade PK+
- Includes 1 Foldable Rolling Cart
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bazic
- MFR # 2197
- Zoro # G7678545
- UPC # 764608021972
- Country of Origin China
- Category File Boxes
Details
Color | Black, Blue |
Material | Durable Plastic, Metal Components |
Recommended Grade | Grade PK+ |
Includes | 1 Foldable Rolling Cart |
Recommended Age | 4+ Years |
Description
This 2-wheel plastic cart is foldable, so you can assemble it when you need to use it, and fold it down for storage. It has long handle that has few adjustable heights to match your height for comfort use. It is sturdy and can hold up to 70 lbs. Comes with a lid so you can protect your belongings from rain or wind; you can even pile more items on top of the lid to save a trip. Ideal for transporting books, documents, arts & crafts items and more! A great tool for teachers. Black and Blue for a sporty feel and greater look.
How to assemble?
1. Detach the lid from the side, open the latches and unfold the sides
2. Fold down and secure the base, 3. affix the 2 side bars located on the cart's base
4. Extend the metal handle in an upright position (adjust it to your likes)
5. Place the lid on top of the cart, line up with the cart and push down to secure the lid tightly (if you do not wish to use the lid, you can always snap it back on the side of the cart)
How to assemble?
1. Detach the lid from the side, open the latches and unfold the sides
2. Fold down and secure the base, 3. affix the 2 side bars located on the cart's base
4. Extend the metal handle in an upright position (adjust it to your likes)
5. Place the lid on top of the cart, line up with the cart and push down to secure the lid tightly (if you do not wish to use the lid, you can always snap it back on the side of the cart)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 16" x 16" x 16", Kraft, 25/Bundle (22XM22)
- UNIVERSAL Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4 (UNV66414)
- RAM BOARD Home Edition Builder's Floor Paper 36 in. W X 50 ft. L Paper Beige 1 pc (RBHE 36-50)
- C-LINE PRODUCTS Sheet Protector, Antimicrobial, PK100 (62033)
- BAZIC BAZIC® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Gray (2196)
- BAZIC BAZIC® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Red (2199)
- FELLOWES Fellowes Mfg. Co. FEL00789 Quick-Stor Box- 12in.x15-.25in.x10-.25in.- 12-CT- White-Blue (789)
- BANKERS BOX Banker Box, Ltr, 500Lb, Wht/Blu, PK12 (00704)
- INNOVATIVE STORAGE DESIGNS Extra-Capacity 28" File Tote, Letter, 23.25"x14.25"x10.63", Clear/Navy (55797)
- BUSINESS SOURCE Storage Box, 12 PK (42051)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 8 1/2 in H (1W960)
- Bazic File Boxes