Shop All Book Bags & Backpacks
Bazic
Basic Backpack 16in Fuchsia, PK2
Mfr # 1036
Zoro # G502647809
product price: $22.49
/pk 2, $11.25/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Backpacks
- Material 600 D Polyester
- Color Fuchsia
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic
- MFR # 1036
- Zoro # G502647809
- UPC # 194629115822
- Country of Origin China
- Category Book Bags & Backpacks
Details
Includes | 2 Backpacks |
Material | 600 D Polyester |
Color | Fuchsia |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
This 16" school bag features 2 compartments: one large compartment mainly for larger items such as text book, binders, and laptops, the other compartment is a smaller compartment located in front, mainly for smaller items, such as cell phones, keys, and hand sanitizer. Both compartments have zipper closure. There are 2 adjustable shoulder straps nicely padded for comfort when carrying the backpack. There are 2 zipper pulls for the large compartment, and 1 zipper pull for the smaller compartment. There is a nylon handle on top of the backpack, convenient for hanging the backpack on hook outside of classrooms, or any hanger. Bazic Products' logo is stitched in the front, on the bottom right of the small compartment for recognition. Sold as a pack of 2 backpacks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 6.1 mil, PK36 (RG316.4G)
- BUSINESS SOURCE Stapler, Standup, Full, Black/Gray (65646)
- QUARTET Cork Bulletin Board 18"H x 24"W (2301GGS)
- UNI PAINT Industrial Marker, Medium Point, PK12 (63631)
- BAZIC Basic Backpack, 16", Blue, PK2 (1031)
- BAZIC Basic Backpack, 16in, Black, PK2 (1030)
- BAZIC Basic Backpack, 16", Lime Green, PK2 (1034)
- BAZIC Basic Backpack, 16", Red, PK2 (1032)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- EVEREST TRADING Everest 7045S-BK 13 in. Deluxe Junior Backpack (7045S-BK)
- MCKLEINUSA 15 in. Element Nylon Flap Over Laptop Backpack, Navy (18477)
- Bazic Book Bags & Backpacks