Shop All Book Bags & Backpacks
Bazic
Basic Backpack 16in Burgundy, PK2
Mfr # 1039
Zoro # G902647720
product price: $22.29
/pk 2, $11.15/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Backpacks
- Color Burgundy
- Material 600 D Polyester
- Recommended Grade Grade PK+
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic
- MFR # 1039
- Zoro # G902647720
- UPC # 194629115792
- Country of Origin China
- Category Book Bags & Backpacks
Details
Includes | 2 Backpacks |
Color | Burgundy |
Material | 600 D Polyester |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Description
This 16" school bag features 2 compartments: one large compartment mainly for larger items such as text book, binders, and laptops, the other compartment is a smaller compartment located in front, mainly for smaller items, such as cell phones, keys, and hand sanitizer. Both compartments have zipper closure. There are 2 adjustable shoulder straps nicely padded for comfort when carrying the backpack. There are 2 zipper pulls for the large compartment, and 1 zipper pull for the smaller compartment. There is a nylon handle on top of the backpack, convenient for hanging the backpack on hook outside of classrooms, or any hanger. Bazic Products' logo is stitched in the front, on the bottom right of the small compartment for recognition. Sold as a pack of 2 backpacks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE AIRBRUSH Paasche Airbrush TS-4WC TS Airbrush in Wood Case with 4 Head Sizes (TS-4WC)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- ZORO SELECT Flat Corrugated Boxes, 26" x 10" x 4" Kraft, 25/Bundle (55VH92)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103267)
- BAZIC Basic Backpack, 16", Red, PK2 (1032)
- BAZIC Classic Backpack 17in Blue, PK2 (1051)
- BAZIC Basic Backpack, 16in, Black, PK2 (1030)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- BAZIC Classic Backpack 17in Burgundy, PK2 (1059)
- BAZIC Basic Backpack, 16", Blue, PK2 (1031)
- CHAMPION SPORTS 18 x 19 x 10 in. Deluxe All Purpose Backpack, Dark Green (BP1810DG)
- Bazic Book Bags & Backpacks