Shop All Book Bags & Backpacks
Bazic
Basic Backpack, 16in, Black, PK2
Mfr # 1030
Zoro # G7962894
product price: $23.98
/pk 2, $11.99/ea
$23.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 backpacks
- Material 600 D Polyester
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic
- MFR # 1030
- Zoro # G7962894
- UPC # 194629073986
- Country of Origin China
- Category Book Bags & Backpacks
Details
Includes | 2 backpacks |
Material | 600 D Polyester |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Color | Black |
Description
This school bag features 2 compartments: the large compartment is great for larger items such as text book, binders, laptops, etc., while smaller compartment located in front is perfect for cell phones, keys, hand sanitizer and more. There are 2 zipper pulls for the large compartment, and 1 zipper pull for the smaller compartment. The 2 adjustable shoulder straps are nicely padded for comfort while carrying the backpack. There is a nylon handle on top of the backpack, convenient for hanging the backpack on hook outside of classrooms, or any hanger. Sold as a pack of 2 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pencil Sharpener, Electric, Tip Saver, 4"x7-1/2"x5", Black (BOSEPS8HDBLK)
- CHARLES LEONARD Creative Arts Plastic Artist Brushes, Assorted Colors, 144PK (73344)
- SWINGLINE Omnipress SO60 Heavy-Duty Full Strip Stapler, 60-Sheet Capacity, Black/Gray (5000590)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-1)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- BAZIC Basic Backpack, 16", Red, PK2 (1032)
- MAKITA Portable Backpack Power 1,200Wh (PDC1200A01)
- JUPITER GEAR 25L Tactical Military Molle Backpack - Camo (JG-TACTBP01-25L-CAMO)
- EVEREST Everest BB015-HPK-BK Sling Bag - Hot Pink-Black (BB015-HPK/BK)
- GOJO GOJO® SUPRO MAX„¢ Hand Cleaner - 4 Refills/Case - 7272-04 (7272-04)
- CLAIRE CHASE 352-Black Executive Backpack, Black (600004991030)
- Bazic Book Bags & Backpacks