Shop All Book Bags & Backpacks
Bazic
Basic Backpack, 16", Green, PK2
Mfr # 1033
Zoro # G7966367
product price: $23.98
/pk 2, $11.99/ea
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Green
- Recommended Grade Grade PK+
- Includes 2 backpacks
- Material 600 D Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bazic
- MFR # 1033
- Zoro # G7966367
- UPC # 194629074013
- Country of Origin China
- Category Book Bags & Backpacks
Details
Recommended Age | 4+ Years |
Color | Green |
Recommended Grade | Grade PK+ |
Includes | 2 backpacks |
Material | 600 D Polyester |
Description
This school bag features 2 compartments: the large compartment is great for larger items such as text book, binders, laptops, etc., while smaller compartment located in front is perfect for cell phones, keys, hand sanitizer and more. There are 2 zipper pulls for the large compartment, and 1 zipper pull for the smaller compartment. The 2 adjustable shoulder straps are nicely padded for comfort while carrying the backpack. There is a nylon handle on top of the backpack, convenient for hanging the backpack on hook outside of classrooms, or any hanger. Sold as a pack of 2 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0012.056)
- RITE IN THE RAIN Cordura Cover, 3 x 5" Sheet Size (C935M)
- PCI Pci Brother Tn880 Tn-880 Black Toner Ctg (TN-880-PCI)
- WILLIAMS FURNACE CO. Williams Floor Board 4163 Williams Floor Board 4163 - 35"L x 21"W x 1"H Black (4163)
- BAZIC Basic Backpack, 16", Red, PK2 (1032)
- BAZIC Basic Backpack, 16in, Black, PK2 (1030)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- BAZIC Basic Backpack, 16", Blue, PK2 (1031)
- BAZIC Basic Backpack, 16", Lime Green, PK2 (1034)
- PREFERRED NATION Preferred Nation P3412.Olive Computer Backpack - Olive (P3412.Olive)
- SC JOHNSON 19CT GAL Ziploc Bag (350)
- Bazic Book Bags & Backpacks