Bayou Classic

Bayou Classic M3HPH Stainless Steel 30 Inch HP Hose - 15 PSI Regulator


product price: $41.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Stainless Steel 15 PSI Propane Regulator Kit is designed to be used with high pressure propane burners. The unique feature about this regulator is its Stainless Steel braided hose. It is almost impossible to ruin this high pressure hose. Pound it burn it and try to cut it with a knife and it will not budge. The Stainless Steel 15 PSI Propane Regulator Kit includes a 30 inch high pressure hose which is the standard length of a propane hose and has been found to be the safest length. The regulator on this hose kit has 15 PSI (pounds per square inch). The BTUs for this regulator kit is 120 000 BTUs and is still considered high pressure. (Compared to 55 000 10 PSI regulators). This Stainless Steel 15 PSI Propane Regulator Kit does not include an orifice. Instead the end of the hose is a 3/8 inch flare swivel fitting. You can convert this propane regulator kit by adding an orifice. This particular propane regulator kit is made for Bayou Classic's double burner propane burners and triple propane burners. NOT for use on gas grills. Be careful when purchasing this product. If you add too much PSI to your burner the flame will blow itself out. This is a STRONG propane regulator kit.
  • 36" Stainless Steel high pressure LPG hose.
  • 15 PSI preset regulator.
  • 3/8" Flare swivel fitting.
  • Recommended for use with Bayou Classic double and triple burner cookers.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.