Bayou Classic

Bayou Classic AC401 4 lbs Reusable Gel Pack


product price: $29.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For spontaneous excursions or busy days, this reusable gel pack is easy to toss in your Bayou Classic Cooler to keep all contents cold. This Bayou Cooler Accessory works alone, or as an addition to your ice supply. Ideal for boating, camping, and tailgating. When the day's excursion comes to an end - put back in the freezer - ready for your next wild life adventure! Can be used with any cooler. Fits in the bottom of the BC25 and BC45. Room for two gel packs side-by-side in the BC65.

Features
  • 4 lbs Reusable Gel Pack
  • Use alone or to maximize ice retention
  • Freeze and Reuse
  • No Messy Clean-Up
  • Center Grab Hole
  • Non-toxic and Break Resistant
Specifications
  • Capacity: 4 lbs
  • Weight: 4.32 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.