Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Medium-Duty, 5/8 cu. yd., Red
Mfr # 5/8CU-S RED
Zoro # G5447202
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$466.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Caster Material Urethane
- Optional Lid 5/8 Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8CU-S RED
- Zoro # G5447202
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Handle Height | 35 in |
Container Height | 32 in |
Wheel Diameter | 10" |
Details
Caster Material | Urethane |
Optional Lid | 5/8 Lid |
Caster Configuration | (2) Swivel, (2) Wheels |
Mobility Option | Manual |
Container Material - Hoppers and Cube Trucks | MDPE |
Item | Tilt Truck |
Wheel Material | Rubber |
Container Legend | None |
Cubic Foot Capacity | 16.7 cu ft |
Handle Included | Yes |
Frame Material | Steel |
Load Capacity | 1000 lb |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Cambuckle Tie Downs, 1"x 12 ft. (84036)
- ERICKSON 10, 000 lb Adjustable Tie Strap w/ Ratchet One size fits all Bulk (58522)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W567)
- LITTLE GIANT LADDERS Ladder, Aluminum, 4 to 7 ft H, 300 lb Cap (13117-001)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- GLOBAL INDUSTRIAL Standard Duty Plastic Tilt Truck 1/2 Cubic Yard Capacity 850 Lb. Capacity, Black (800352)
- Bayhead Products Tilt & Cube Trucks