Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Medium-Duty, 5/8 cu. yd., Green
Mfr # 5/8 CU-S GREEN
Zoro # G5446977
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Container Material - Hoppers and Cube Trucks MDPE
- Wheel Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8 CU-S GREEN
- Zoro # G5446977
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Wheel Diameter | 10" |
Handle Height | 35 in |
Container Height | 32 in |
Details
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Material | Urethane |
Optional Lid | 5/8 Lid |
Wheel Material | Rubber |
Handle Included | Yes |
Caster Configuration | (2) Swivel, (2) Wheels |
Item | Tilt Truck |
Cubic Foot Capacity | 16.7 cu ft |
Mobility Option | Manual |
Container Legend | None |
Frame Material | Steel |
Load Capacity | 1000 lb |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 2 ft Fiberglass Stepladder (30402)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- ZORO SELECT Swivel Plate Caster, 6 in. Dia., 1000 lb. (4DE80)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- RUBBERMAID COMMERCIAL Tilt Truck Wheels, 650 lb Weight Capacity, 10 in. Wheel, Black (FG1305L30000)
- Bayhead Products Tilt & Cube Trucks