Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Medium-Duty, 5/8 cu. yd., Blue
Mfr # 5/8CU-S BLUE
Zoro # G5447108
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$511.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Wheel Material Rubber
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8CU-S BLUE
- Zoro # G5447108
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Container Height | 32 in |
Handle Height | 35 in |
Wheel Diameter | 10" |
Details
Wheel Material | Rubber |
Handle Included | Yes |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Material | Urethane |
Container Legend | None |
Item | Tilt Truck |
Cubic Foot Capacity | 16.7 cu ft |
Optional Lid | 5/8 Lid |
Caster Configuration | (2) Swivel, (2) Wheels |
Mobility Option | Manual |
Load Capacity | 1000 lb |
Frame Material | Steel |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP11)
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 (B-818-SF)
- CASTERHQ 6"x2" Crown Tread Red Polyurethane on Silver Cast Iron Core, 1,200 (CB-PCC62R)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- TOUGH GUY Tilt Truck, HD Towable, 1/2 cu yd, 1400 lb (21VK37)
- Bayhead Products Tilt Trucks