Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Medium-Duty, 5/8 cu. yd., Black
Mfr # 5/8CU-S BLACK
Zoro # G5446889
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Cubic Foot Capacity 16.7 cu ft
- Cubic Yard Capacity 0.62 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8CU-S BLACK
- Zoro # G5446889
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Caster Dia. | 4" |
Details
Cubic Foot Capacity | 16.7 cu ft |
Cubic Yard Capacity | 0.62 cu yd |
Frame Material - Hoppers and Cube Trucks | Steel |
Container Material - Hoppers and Cube Trucks | MDPE |
Item | Tilt Truck |
Caster Material | Urethane |
Container Legend | None |
Mobility Option | Manual |
Caster Configuration | (2) Swivel, (2) Wheels |
Optional Lid | 5/8 Lid |
Load Capacity - Hoppers and Cube Trucks | 1000 lb. |
Color - Hoppers and Cube Trucks | Black |
Frame Material | Steel |
Load Capacity | 1000 lb |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLK-58212)
- VESTIL SQUARE STEEL BOLLARD W/CAP (BOL-SQ-42-4)
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1-1/2 cu. yd, 1200 lb (FG102500BLA)
- Bayhead Products Tilt Trucks