Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb
Mfr # 3.0CU-S GRAY
Zoro # G5446730
product price: $1,686.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,686.99
Free 30-Day Returns
Key Features
- Overall Height 56 in
- Overall Length 81 in
- Overall Width 56 in
- Container Legend None
- Optional Lid 3.0 Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # 3.0CU-S GRAY
- Zoro # G5446730
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 56 in |
Overall Length | 81 in |
Overall Width | 56 in |
Caster Dia. | 6" |
Details
Container Legend | None |
Optional Lid | 3.0 Lid |
Caster Configuration | (2) Swivel, (2) Wheels |
Container Material - Hoppers and Cube Trucks | MDPE |
Color - Hoppers and Cube Trucks | Gray |
Item | Tilt Truck |
Cubic Foot Capacity | 81.0 cu ft |
Load Capacity - Hoppers and Cube Trucks | 2500 lb. |
Cubic Yard Capacity | 3.00 cu yd |
Caster Material | Rubber |
Frame Material - Hoppers and Cube Trucks | Steel |
Frame Material | Steel |
Load Capacity | 2500 lb |
Description
Tilt Truck, Cubic Foot Capacity 81.0 cu ft, Overall Length 81 in, Overall Width 56 in, Overall Height 56 in, Optional Lid Mfr. No. 3.0 Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Steel Post Protector, 12" (1/4PO12)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 15BF (KD15)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-1043-LW - Fits Specific Uline Models (GWK-1043-LW)
- LITTLE GIANT Sheet - Panel Truck, 36x60, Steel (APT6W36606PY)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Gray (1/3CU-HD GRAY)
- TOUGH GUY Tilt Truck, HD Towable, 1/2 cu yd, 1400 lb (21VK37)
- Bayhead Products Tilt Trucks