Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Medium-Duty, 1-1/8 cu. yd., Red
Mfr # 1.1CU-S RED
Zoro # G5447351
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 69 in
- Overall Width 31 1/2 in
- Caster Material Urethane
- Container Material - Hoppers and Cube Trucks MDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 1.1CU-S RED
- Zoro # G5447351
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 69 in |
Overall Width | 31 1/2 in |
Container Height | 34 in |
Handle Height | 36 in |
Wheel Diameter | 10" |
Details
Caster Material | Urethane |
Container Material - Hoppers and Cube Trucks | MDPE |
Container Legend | None |
Mobility Option | Manual |
Optional Lid | 1.1 Lid |
Handle Included | Yes |
Wheel Material | Rubber |
Caster Configuration | (2) Swivel, (2) Wheels |
Item | Tilt Truck |
Cubic Foot Capacity | 29.7 cu ft |
Load Capacity | 1400 lb |
Frame Material | Steel |
Description
Tilt Truck, Cubic Foot Capacity 29.7 cu ft, Overall Length 69 in, Overall Width 31 1/2 in, Overall Height 39 1/2 in, Optional Lid Mfr. No. 1.1 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K42)
- CARTER HOFFMANN Caster, Swivel , Red, 6", W/Brake (18301-6215)
- KINEDYNE Ratchet Strap Storage Bag, For Tie Downs (15602GRA)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE95)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- ZORO SELECT Tilt Truck, Med-Duty, 1-1/8 cu yd, Orange (1.1CU-S ORANGE)
- Bayhead Products Tilt & Cube Trucks