Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Medium-Duty, 1-1/8 cu yd, Black
Mfr # 1.1CU-S BLACK
Zoro # G5446791
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 69 in
- Overall Width 31 1/2 in
- Caster Material Urethane
- Container Material - Hoppers and Cube Trucks MDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 1.1CU-S BLACK
- Zoro # G5446791
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 69 in |
Overall Width | 31 1/2 in |
Details
Caster Material | Urethane |
Container Material - Hoppers and Cube Trucks | MDPE |
Optional Lid | 1.1 Lid |
Mobility Option | Manual |
Item | Tilt Truck |
Container Legend | None |
Caster Configuration | (2) Swivel, (2) Wheels |
Cubic Foot Capacity | 29.7 cu ft |
Load Capacity | 1400 lb |
Frame Material | Steel |
Description
Tilt Truck, Cubic Foot Capacity 29.7 cu ft, Overall Length 69 in, Overall Width 31 1/2 in, Overall Height 39 1/2 in, Optional Lid Mfr. No. 1.1 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Rack Guard, 24 In. H (ARMG-24)
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded (5510920)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCU500940246)
- KELLEY ATLANTIC Holdown Springs, Handle Return Spring (060-021)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- SUNCAST Suncast®Towable/Forkliftable Heavy Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 2200 Lbs. Cap, Black (RMTTHD100)
- Bayhead Products Tilt & Cube Trucks