Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Light-Duty, 5/8 cu. yd., White, Wheel Diameter: 8"
Mfr # 5/8CU-L WHITE
Zoro # G5447318
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Mobility Option Manual
- Caster Configuration (2) Swivel, (2) Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8CU-L WHITE
- Zoro # G5447318
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Wheel Diameter | 8" |
Handle Height | 35 in |
Container Height | 32 in |
Details
Mobility Option | Manual |
Caster Configuration | (2) Swivel, (2) Wheels |
Optional Lid | 5/8 Lid |
Cubic Foot Capacity | 16.7 cu ft |
Container Material - Hoppers and Cube Trucks | MDPE |
Wheel Material | Rubber |
Handle Included | Yes |
Container Legend | None |
Caster Material | Rubber |
Item | Tilt Truck |
Load Capacity | 600 lb |
Frame Material | Steel |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 36 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTENDA-LEG Bolt Kit for Metallic Ladder (802-12)
- DAYTON Winch Cable, GS, 5/16 In. x 100 ft. (1DLH9)
- ADVANTAGE SALES & SUPPLY Advantage Grade 30 Proof Coil Chain ZPPC312B10 - 5/16" Dia. - 1900 Lb. Cap. - 10' Box - Bright Zinc (ZPPC312B10)
- KINEDYNE Decking Beam, 88 In.L, 3-1/4 In.W (FE8000-1GRA)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- AKRO-MILS Tilt Truck, Heavy-Duty, 2 cu. yd., Gray (77810GREY)
- Bayhead Products Tilt Trucks