Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Light-Duty, 5/8 cu. yd., Red
Mfr # 5/8CU-L RED
Zoro # G5447099
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Container Height 32 in
- Wheel Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8CU-L RED
- Zoro # G5447099
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Container Height | 32 in |
Handle Height | 35 in |
Wheel Diameter | 8" |
Details
Wheel Material | Rubber |
Optional Lid | 5/8 Lid |
Cubic Foot Capacity | 16.7 cu ft |
Item | Tilt Truck |
Caster Material | Rubber |
Container Legend | None |
Handle Included | Yes |
Caster Configuration | (2) Swivel, (2) Wheels |
Container Material - Hoppers and Cube Trucks | MDPE |
Mobility Option | Manual |
Frame Material | Steel |
Load Capacity | 600 lb |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 36 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 25-001 .25 in. x 600 ft. Pure Number 1 Manila Rope Reel (25-001)
- CABINETIZER Cabinet Lift, 300 lb. Capacity (76)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX67)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow (EE1602DTX4)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- ZORO SELECT Tilt Truck, Light-Duty, 5/8 cu. yd., Yellow (5/8 UT YELLOW)
- Bayhead Products Tilt Trucks