Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Light-Duty, 5/8 cu. yd., Green
Mfr # 5/8 UT GREEN
Zoro # G5446703
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Cubic Foot Capacity 16.7 cu ft
- Mobility Option Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8 UT GREEN
- Zoro # G5446703
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Details
Cubic Foot Capacity | 16.7 cu ft |
Mobility Option | Manual |
Optional Lid | 5/8 Lid |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Configuration | (1) Swivel, (2) Wheels |
Item | Tilt Truck |
Caster Material | Rubber |
Container Legend | None |
Frame Material | Steel |
Load Capacity | 300 lb |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 36 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 4FT WIDE (SBM-20-4-ML)
- DAYTON Container, Chain, for 7E989 and 7E991 (JLC927-2)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft (15413-001)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 3/4 cu. yd., 1000 lb. (FG101300BLA)
- Bayhead Products Tilt & Cube Trucks