Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Light-Duty, 5/8 cu. yd., Gray, Overall Height: 36"
Mfr # 5/8 UT GRAY
Zoro # G5447211
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Optional Lid 5/8 Lid
- Wheel Diameter 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8 UT GRAY
- Zoro # G5447211
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Wheel Diameter | 8" |
Container Height | 32 in |
Details
Optional Lid | 5/8 Lid |
Container Legend | None |
Wheel Material | Rubber |
Cubic Foot Capacity | 16.7 cu ft |
Container Material - Hoppers and Cube Trucks | MDPE |
Mobility Option | Manual |
Item | Tilt Truck |
Handle Included | No |
Caster Configuration | (1) Swivel, (2) Wheels |
Caster Material | Rubber |
Load Capacity | 300 lb |
Frame Material | Steel |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 36 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 1/4 (PPMTR1/4)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_AXON (103940)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Green (2.2 UT GREEN)
- Bayhead Products Tilt & Cube Trucks