Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Light-Duty, 5/8 cu. yd., Blue, Wheel Diameter: 8"
Mfr # 5/8 UT BLUE
Zoro # G5446913
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Optional Lid 5/8 Lid
- Container Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8 UT BLUE
- Zoro # G5446913
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Container Height | 32 in |
Wheel Diameter | 8" |
Details
Optional Lid | 5/8 Lid |
Mobility Option | Manual |
Container Legend | None |
Handle Included | No |
Cubic Foot Capacity | 16.7 cu ft |
Caster Material | Rubber |
Wheel Material | Rubber |
Item | Tilt Truck |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Configuration | (1) Swivel, (2) Wheels |
Load Capacity | 300 lb |
Frame Material | Steel |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 36 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4406)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2424RA3B4B8AC1P6)
- ZORO SELECT Cabinet Dolly, 1320 lb., PK4 (2TUT2)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 850 lb. Tilt Truck (FG9T1400BLA)
- Bayhead Products Tilt & Cube Trucks