Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Light-Duty, 5/8 cu. yd., Black
Mfr # 5/8 UT BLACK
Zoro # G5446539
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$367.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Container Legend None
- Optional Lid 5/8 Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8 UT BLACK
- Zoro # G5446539
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Details
Container Legend | None |
Optional Lid | 5/8 Lid |
Caster Material | Rubber |
Caster Configuration | (1) Swivel, (2) Wheels |
Container Material - Hoppers and Cube Trucks | MDPE |
Cubic Foot Capacity | 16.7 cu ft |
Item | Tilt Truck |
Mobility Option | Manual |
Frame Material | Steel |
Load Capacity | 300 lb |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 36 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X42, PR (F5-42)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- ZORO SELECT Nursery Truck, Pneumatic Wheel, 36x24 (GTEPT24368PN-83T)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- ZORO SELECT Tilt Truck, HD, 1-3/4 cu. yd., 2200 lb. (1.7 CU-HD)
- Bayhead Products Tilt & Cube Trucks