Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Light-Duty, 1-1/8 cu. yd., Ylw
Mfr # 1.1CU-L YELLOW
Zoro # G5447193
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 69 in
- Overall Width 32 in
- Wheel Diameter 10"
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 1.1CU-L YELLOW
- Zoro # G5447193
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 69 in |
Overall Width | 32 in |
Wheel Diameter | 10" |
Container Height | 34 in |
Handle Height | 36 in |
Details
Handle Included | Yes |
Caster Configuration | (2) Swivel, (2) Wheels |
Optional Lid | 1.1 Lid |
Container Material - Hoppers and Cube Trucks | MDPE |
Item | Tilt Truck |
Container Legend | None |
Cubic Foot Capacity | 29.7 cu ft |
Caster Material | Urethane |
Mobility Option | Manual |
Wheel Material | Rubber |
Frame Material | Steel |
Load Capacity | 900 lb |
Description
Tilt Truck, Cubic Foot Capacity 29.7 cu ft, Overall Length 69 in, Overall Width 32 in, Overall Height 39 1/2 in, Optional Lid Mfr. No. 1.1 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3012 Tree Saver Strap - 3" x 6.5', 20,000 Ib. WLL (5600.3012)
- RICHELIEU HARDWARE 2 7/8-inch (73 mm) Furniture Swivel Caster with Brake, 72 kg (20750290)
- US CARGO CONTROL 2" x 20' Winch Strap with Wire Hook, 220WH (220WH)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- ZORO SELECT Tilt Truck, Medium-Duty, 1-1/8 cu. yd, Ylw (1.1CU-S YELLOW)
- Bayhead Products Tilt & Cube Trucks