Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Light-Duty, 1-1/8 cu. yd., Red
Mfr # 1.1CU-L RED
Zoro # G5446870
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 69 in
- Overall Width 32 in
- Mobility Option Manual
- Cubic Foot Capacity 29.7 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 1.1CU-L RED
- Zoro # G5446870
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 69 in |
Overall Width | 32 in |
Details
Mobility Option | Manual |
Cubic Foot Capacity | 29.7 cu ft |
Caster Configuration | (2) Swivel, (2) Wheels |
Container Legend | None |
Optional Lid | 1.1 Lid |
Caster Material | Urethane |
Item | Tilt Truck |
Container Material - Hoppers and Cube Trucks | MDPE |
Frame Material | Steel |
Load Capacity | 900 lb |
Description
Tilt Truck, Cubic Foot Capacity 29.7 cu ft, Overall Length 69 in, Overall Width 32 in, Overall Height 39 1/2 in, Optional Lid Mfr. No. 1.1 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2432)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 32 Strand (20TL69)
- ROYAL BASKET TRUCKS Basket Truck, Wire Base, Vinyl, 600 lb (G12-RRW-PWA-3UNT)
- RWM Swivel, w/8x2" Phenolic Wheel (45-DUR-0820-S)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Red (2.2CU-HD RED)
- Bayhead Products Tilt Trucks