Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green
Mfr # 1.1 UT GREEN
Zoro # G5446940
product price: $401.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 69 in
- Overall Width 32 in
- Load Capacity - Hoppers and Cube Trucks 600 lb.
- Caster Material Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # 1.1 UT GREEN
- Zoro # G5446940
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 69 in |
Overall Width | 32 in |
Caster Dia. | 4" |
Details
Load Capacity - Hoppers and Cube Trucks | 600 lb. |
Caster Material | Urethane |
Caster Configuration | (2) Swivel, (2) Wheels |
Frame Material - Hoppers and Cube Trucks | Steel |
Container Legend | None |
Color - Hoppers and Cube Trucks | Green |
Container Material - Hoppers and Cube Trucks | MDPE |
Optional Lid | 1.1 Lid |
Cubic Yard Capacity | 1.10 cu yd |
Mobility Option | Manual |
Item | Tilt Truck |
Cubic Foot Capacity | 29.7 cu ft |
Load Capacity | 600 lb |
Frame Material | Steel |
Description
Tilt Truck, Cubic Foot Capacity 29.7 cu ft, Overall Length 69 in, Overall Width 32 in, Overall Height 39 1/2 in, Optional Lid Mfr. No. 1.1 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD PRODUCTS Greenfield Products SNS-B Stretch N' Slide (SNS-B)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- MAGLINER Snap Ring (221008)
- TANIS Strip Brush Holder, Overall Length 36 In (AH400436CF)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- ZORO SELECT Tilt Truck, Light-Duty, 1-3/4 cu. yd, Green (1.7 UT GREEN)
- Bayhead Products Tilt Trucks