Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Light-Duty, 1-1/8 cu. yd., Blue
Mfr # 1.1CU-L BLUE
Zoro # G5447080
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 69 in
- Overall Width 32 in
- Container Legend None
- Frame Material - Hoppers and Cube Trucks Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 1.1CU-L BLUE
- Zoro # G5447080
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 69 in |
Overall Width | 32 in |
Caster Dia. | 4" |
Container Height | 34 in |
Wheel Diameter | 10" |
Handle Height | 36 in |
Details
Container Legend | None |
Frame Material - Hoppers and Cube Trucks | Steel |
Container Material - Hoppers and Cube Trucks | MDPE |
Cubic Yard Capacity | 1.10 cu yd |
Optional Lid | 1.1 Lid |
Caster Material | Urethane |
Cubic Foot Capacity | 29.7 cu ft |
Handle Included | Yes |
Color - Hoppers and Cube Trucks | Blue |
Caster Configuration | (2) Swivel, (2) Wheels |
Load Capacity - Hoppers and Cube Trucks | 900 lb. |
Mobility Option | Manual |
Wheel Material | Rubber |
Item - Tilt Trucks | Tilt Truck |
Item | Tilt Truck |
Frame Material | Steel |
Load Capacity | 900 lb |
Description
Tilt Truck, Cubic Foot Capacity 29.7 cu ft, Overall Length 69 in, Overall Width 32 in, Overall Height 39 1/2 in, Optional Lid Mfr. No. 1.1 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 40' (SFCS4W-14AWG-40)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- BULLDOG WINCH Stainless Tube Thimble 15mm (20294)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- ZORO SELECT Tilt Truck, Light-Duty, 5/8 cu. yd., Yellow (5/8 UT YELLOW)
- Bayhead Products Tilt Trucks